
16.5W LED, PL-L
Item #: 1275891
Cat #: 16.5PL-L/COR/22-835/IF22/P/4P/DIM 10/1
UPC: 046677532901
$ 21.59 EA
Company wide:
61
in stock
Documents & Guides
LED Replacement Lamp: 16.5W LED Lamp sub for 4-Pin Base: 2G11, 70-110V, Color: 3500K, CRI: 82. Lumens: 2200, Replaces CFL PL-L Lamp. ***Philips Part #: 53290-3***
Overview
LED Replacement Lamp: 16.5W LED Lamp sub for 4-Pin Base: 2G11, 70-110V, Color: 3500K, CRI: 82. Lumens: 2200, Replaces CFL PL-L Lamp. ***Philips Part #: 53290-3***
General Information: Cap-Base 2G11 [ 2G11] RoHS mark RoHS mark Nominal Lifetime (Nom) 50000 h Switching Cycle 50000X B50L70 50000 h Light Technical: Color Code 835 [ CCT of 3500K] Beam Angle (Nom) 160 ° Initial lumen (Nom) 2200 lm Luminous Flux (Rated) (Nom) 2200 lm Rated Beam Angle 160 ° Correlated Color Temperature (Nom) 3500 K Color Consistency
Also known as: 046677532901, 16.5PL-L/COR/22-835/IF22/P/4P/DIM 10/1, PHI16PLLPER22835IF
Specifications
| Shape: | PL-L (Twin Tube Long) |
| Wattage: | 16.500 |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 2200 |
| Material: | Plastic |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | 4-Pin (2G11) |
| Type: | Ballast Compatible (Type A) |
| Shape: | PL-L (Twin Tube Long) |
| Color Rendering Index (CRI): | 82 |
| Material: | Plastic |
| Light Technology: | LED |
| Base: | 4-Pin (2G11) |
| Wattage: | 16.500 |
| Lumens: | 2200 |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | No |
| Type: | Ballast Compatible (Type A) |