Tb Style/Type Threaded Conduit Body With Cover And Gasket

Item #: 1275885

Cat #: TB100CG

UPC: 781002815280

$ 67.77 EA
Company wide:
16 in stock
Documents & Guides
1" (Tb) Threaded Conduit Bodies With Covers And Gasket

Overview

1" (Tb) Threaded Conduit Bodies With Covers And Gasket

Dottie conduit bodies are designed to allow for easy access to the interior of a conduit system for wire pulling and splicing. They are compatible with both IMC and Rigid Conduit and feature a removable cover and gasket for maintenance work.

Also known as: 781002815280, TB100CG, DOTTB100CG

Specifications

Type: Type TB
Hub Diameter: 1 in
Type: Type TB
Hub Diameter: 1 in