
Power Supply, DIN Rail Mount, 1PH, 2.14 - 3.0A, 90-264VAC, 12VDC
Item #: 1275635
Cat #: DMP112025
UPC: 047503086421
Company wide:
0
in stock
Documents & Guides
Power Supply, DIN Rail Mount, 1-Phase, 2.14 - 3.0 Amp, 90 - 264 Volt AC, Input, 12 Volt DC, Ouput, 30 Watt, Plastic
Overview
Power Supply, DIN Rail Mount, 1-Phase, 2.14 - 3.0 Amp, 90 - 264 Volt AC, Input, 12 Volt DC, Ouput, 30 Watt, Plastic
Acme’s new flagship line of DM Series DC power supplies are an innovative solution to a vast array of control applications. Designed to provide optimal performance with a minimal impact on installation time and space. Currently available in single and three phase models from 0.6 to 20 Amps (15-480 watts) these new power supplies provide the convenience of DIN-rail mounting for a toolless installation and the versatility of a standard auto-ranging input to cover the most applications with the fewest models.
Also known as: 047503086421, DMP112025, ACMDMP112025
Features & Benefits
- All housings conveniently snap onto standard 35 mm DIN-rail assuring permanent mounting without the use of any tools
- DC power now comes in a smaller package
- Slimline single phase models measure as small as 32 mm wide to conserve valuable space on the DIN Rail and in the overall control cabinet
- Universal input eliminates voltage gaps for full product application versatility
Specifications
No Specifications Available