DIN-Rail, Power Supply, 50W 12V, Plastic

Item #: 1275634

Cat #: DMP11204

UPC: 047503085714

Call for price
Company wide:
0 in stock
Documents & Guides
ACM DMP11204 DIN-RAIL PS 50W

Overview

ACM DMP11204 DIN-RAIL PS 50W
Also known as: 047503085714, DMP11204, ACMDMP11204

Specifications

No Specifications Available