DIN-Rail, Power Supply, 30W 15V, Plastic

Item #: 1275631

Cat #: DMP11502

UPC: 047503000335

Call for price
Company wide:
0 in stock
Documents & Guides
ACM DMP11502 DIN-RAIL PS 30W

Overview

ACM DMP11502 DIN-RAIL PS 30W
Also known as: 047503000335, DMP11502, ACMDMP11502

Specifications

No Specifications Available