TFMR:75 KVA 3 PH 480-208Y/120 115C RISE CU WDGS

Item #: 1275611

Cat #: TPC3533141S

UPC: 047503205921

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
ACM TPC3533141S TRANSFORMER 3

Overview

ACM TPC3533141S TRANSFORMER 3
Also known as: 047503205921, TPC3533141S, ACMTPC3533141S

Features & Benefits

  • 30% better performance than TP1
  • Up to 40% lower losses compared to TP1 designs
  • Lowest cost of ownership in transformer design
  • Optional weather shield - WSA3

Specifications

Standards: California Proposition 65
Standards: California Proposition 65