13.5W/LED/7"Flush/30K/SQ/WH

Item #: 1275537

Cat #: S29335

UPC: 045923293351

Company wide:
0 in stock
Blink - 13.5W- 7" Surface Mount LED - 3000K- Square Shape - White Finish - 120V

Overview

Blink - 13.5W- 7" Surface Mount LED - 3000K- Square Shape - White Finish - 120V

Satco's S29335 13.5 watt, 7 inch flush mount LED fixture is an easy to install, low maintenance lighting solution for residential and commercial use. Illuminate kitchens, bathrooms, family rooms, and offices with this sleek, square fixture that doesn't sacrifice style for functionality. This dimmable, flush mount fixture has a white Finish and is rated for 50,000 hours of warm white light.

Also known as: 045923293351, S29335, SATS29335

Features & Benefits

  • Energy Star Rated; T24 Compliant
  • Wet location rated for indoor use
  • Clothes Closet Certified - Reg: 410.16 (A)(3) and 410.16 (C)(5)

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: Square
Lumens: 800
Wattage: 13.500
Color Rendering Index (CRI): 90
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Shape: Square
Wattage: 13.500
Material: Aluminum
Light Technology: LED
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes