5"/6" LED Recessed Downlight, 30K

Item #: 1275478

Cat #: L75DR56D3530K

UPC: 762148106920

Call for price
Company wide:
16 in stock
Documents & Guides
5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 12, Lumens: 850, Color Temperature: 3000K, Color: White Trim. Life: 35,000 Hours. Replaces up to 75W Incandescent. Dimmable

Overview

5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 12, Lumens: 850, Color Temperature: 3000K, Color: White Trim. Life: 35,000 Hours. Replaces up to 75W Incandescent. Dimmable

For quick, easy, and affordable LED upgrades, switch to TCP’s LED Downlights. TCP downlights have both E26 and direct wire options, PMMA plastic to prevent lens discoloration, and quick snap holding arms to quickly attach to a recessed can. With the new beveled look, these downlights provide smooth even light in the color temperature you need.

Also known as: 762148106920, L75DR56D3530K, TCPL75DR56D3530K

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 850
Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 3000 (Warm White)
Wattage: 12
Color Rendering Index (CRI): 80
Lumens: 850
Volts AC: 120