L75DR4D3530K

Item #: 1275472

Cat #: L75DR4D3530K

UPC: 762148107613

Company wide:
0 in stock
Documents & Guides
No Documents Available
LED Downlight: 4"; 11W; 850Lm; Color Temperature 3000K, Input Line Voltage 120 VAC Input, Line Frequency 50/60HZ Lamp Life (Rated) 35,000 hours Minimum Starting Temp -22ºF/-30ºC Maximum Operating Tem104ºF/40ºC CRI 80

Overview

LED Downlight: 4"; 11W; 850Lm; Color Temperature 3000K, Input Line Voltage 120 VAC Input, Line Frequency 50/60HZ Lamp Life (Rated) 35,000 hours Minimum Starting Temp -22ºF/-30ºC Maximum Operating Tem104ºF/40ºC CRI 80
Also known as: 762148107613, L75DR4D3530K, TCPL75DR4D3530K, TCP LED 4" RETROFIT

Specifications

Color: White
Color: White