LED Round High Bay Luminaire

Item #: 1275417

Cat #: TCPHBRUZDA350K

UPC: 762148087281

Company wide:
0 in stock
Documents & Guides
LED Round High Bay Luminaire, 120-277V, 0-10V DImming, 21000 Lumens, 150W, 5000K

Overview

LED Round High Bay Luminaire, 120-277V, 0-10V DImming, 21000 Lumens, 150W, 5000K

The TCP LED Round High Bay is ideal for replacing traditional metal halide high bay systems. Benefits include high efficiency, excellent color rendering, long life, instant on, and improved uniformity.

Also known as: 762148087281, TCPHBRUZDA350K, TCPTCPHBRUZDA350K

Specifications

Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Type: 0-10V Dimming
Dimmable: Yes
Light Technology: LED