Fixture Hanging Kit, 6 pack

Item #: 1275396

Cat #: YHANGER6PK

UPC: 763148077999

Call for price
Company wide:
0 in stock
Documents & Guides
'Y' Fit Cable Hanger: 6-Pack; Length; 10 ft. For use with TCP LED DT Series Luminaires (See 'Associated' items). Notes: For a 2x2 panel or troffer use 2 cables, For a 1x4 or 2x4 panel or troffer use 3 cables. Max. safe working load (lbs): 25. Angle between legs of ‘Y’ not to exceed 60°.

Overview

'Y' Fit Cable Hanger: 6-Pack; Length; 10 ft. For use with TCP LED DT Series Luminaires (See 'Associated' items). Notes: For a 2x2 panel or troffer use 2 cables, For a 1x4 or 2x4 panel or troffer use 3 cables. Max. safe working load (lbs): 25. Angle between legs of ‘Y’ not to exceed 60°.

The YHANGER6PK is a Y-Hanger with spring clips that fit through small loop supports, such as on the back of a flat panel or troffer. It is meant for indoor applications where an easy-to-install cable hanger is needed to mount a luminaire. The YTGHANGER is NOT suitable for use in chlorinated / swimming pool environments.

Also known as: 763148077999, YHANGER6PK, TCPYHANGER6PK

Specifications

Length: 10 ft
Length: 10 ft