LED F11 Deco Bent Tip

Item #: 1275309

Cat #: FF11D4027EE12W

UPC: 819816022959

Call for price
Company wide:
0 in stock
Documents & Guides
LED F11 Deco Bent Tip: 4W (40W Equiv.), 320 Lumens, 2700K, E12 (Candelabra) Base, 120V, CRI 80, Dimmable, White Finish. TCP LED CLASSIC FILAMENTS.

Overview

LED F11 Deco Bent Tip: 4W (40W Equiv.), 320 Lumens, 2700K, E12 (Candelabra) Base, 120V, CRI 80, Dimmable, White Finish. TCP LED CLASSIC FILAMENTS.

TCP’s Filament style lamps combine LED technology with the elegance of an exposed filament aesthetic—providing all the beauty and style of traditional lamps with the savings of LED. TCP offers the industry’s only complete line of filament LEDs. Exclusive sapphire-based technology provides unmatched longevity, perfect 0-100% dimming. Install these lamps with confidence and give your customers the best of both worlds.

Also known as: 819816022959, FF11D4027EE12W, TCPFF11D4027EE12W

Specifications

Wattage: 4
Shape: F11 (Flambeau)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 320
Color Temperature: 2700 (Warm White)
Type: LED Retrofit
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Wattage: 4
Volts AC: 120
Lumens: 320
Type: LED Retrofit
Dimmable: Yes
Shape: F11 (Flambeau)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)