4W ST19 LED Lamp, 22K

Item #: 1275273

Cat #: FST19D4022KC

UPC: 819816021440

Call for price
Company wide:
0 in stock
Documents & Guides
Dimmable Filament LED Lamp, 4W, 120V, Bulb: ST19, Base: Medium (E26), Lumens: 425, Color Temp.: 2200K, Rated Life: 15,000 Hrs, Clear

Overview

Dimmable Filament LED Lamp, 4W, 120V, Bulb: ST19, Base: Medium (E26), Lumens: 425, Color Temp.: 2200K, Rated Life: 15,000 Hrs, Clear
Also known as: 819816021440, FST19D4022KC, TCPFST19D4022KC

Specifications

Base: Medium Screw (E26)
Wattage: 4
Lumens: 425
Volts AC: 120
Color Temperature: 2200 (Warm White)
Color Rendering Index (CRI): 80
Shape: ST19 (Antique)
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 425
Color Temperature: 2200 (Warm White)
Shape: ST19 (Antique)
Wattage: 4
Volts AC: 120
Color Rendering Index (CRI): 80
Dimmable: Yes