LED Filament Deco Bent Tip

Item #: 1275271

Cat #: FF11D4027EE12C

UPC: 819816021105

Call for price
Company wide:
0 in stock
Documents & Guides
LED Filament Lamp: FF11 Deco Bent Tip, 4W, 120V, 300 Lumens, >80 CRI, 2700K, Dimmable, E12 Candelabra Base. 40W Equivalent.

Overview

LED Filament Lamp: FF11 Deco Bent Tip, 4W, 120V, 300 Lumens, >80 CRI, 2700K, Dimmable, E12 Candelabra Base. 40W Equivalent.

TCP’s Filament style lamps combine LED technology with the elegance of an exposed filament aesthetic—providing all the beauty and style of traditional lamps with the savings of LED. TCP offers the industry’s only complete line of filament LEDs. Exclusive sapphire-based technology provides unmatched longevity, perfect 0-100% dimming. Install these lamps with confidence and give your customers the best of both worlds.

Also known as: 819816021105, FF11D4027EE12C, TCPFF11D4027EE12C

Specifications

Wattage: 4
Shape: F11 (Flambeau)
Volts AC: 120
Lumens: 300
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Wattage: 4
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Candelabra Screw (E12)
Shape: F11 (Flambeau)
Lumens: 300
Color Temperature: 2700 (Warm White)
Dimmable: Yes