3W B11 LED Lamp, 27K

Item #: 1275260

Cat #: FB11D2527EE12C

UPC: 819816020702

Company wide:
0 in stock
Documents & Guides
No Documents Available
Weight 0.05 lbs Dimensions 1.4 × 3.9 in Base Type E12 Shape B11 Wattage 3 Incandescent Wattage Equivalent 25 Lumens 250 Color Temperature 2700K Average Rated Life 15,000 Voltage 120 Color Rendering Index >80

Overview

Weight 0.05 lbs Dimensions 1.4 × 3.9 in Base Type E12 Shape B11 Wattage 3 Incandescent Wattage Equivalent 25 Lumens 250 Color Temperature 2700K Average Rated Life 15,000 Voltage 120 Color Rendering Index >80
Also known as: 819816020702, FB11D2527EE12C, TCPFB11D2527EE12C

Specifications

Shape: B11 (Blunt Tip)
Wattage: 3
Shape: B11 (Blunt Tip)
Wattage: 3