LED G25 Deco Globe

Item #: 1275259
Cat #: FG25D6027EW
UPC: 819816020375
Call for price
Company wide:
0 in stock
Documents & Guides
LED G25 Deco Globe, 120W, 500 Lumens, CRI 80, 2700K, Dimmable, White

Overview

LED G25 Deco Globe, 120W, 500 Lumens, CRI 80, 2700K, Dimmable, White
TCP’s Filament style lamps combine LED technology with the elegance of an exposed filament aesthetic—providing all the beauty and style of traditional lamps with the savings of LED. TCP offers the industry’s only complete line of filament LEDs. Exclusive sapphire-based technology provides unmatched longevity, perfect 0-100% dimming. Install these lamps with confidence and give your customers the best of both worlds.
Also known as: 819816020375, FG25D6027EW, TCPFG25D6027EW

Specifications

Light Technology: LED
Dimmable: Yes
Light Technology: LED
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)