
Call for price
Company wide:
0
in stock
Documents & Guides
LED Lamp: Type B (Ballast ByPass); 13.5W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1900, CRI: 80, Color Temperature: 5000K (Bright White), Non-Dimmable, Rated Life (L70): Up to 50,000 Hrs. NOTE: Must remove or bypass ballast. Double ended construction. Can be wired single ended. Shunted or non-shunted sockets.
Overview
LED Lamp: Type B (Ballast ByPass); 13.5W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1900, CRI: 80, Color Temperature: 5000K (Bright White), Non-Dimmable, Rated Life (L70): Up to 50,000 Hrs. NOTE: Must remove or bypass ballast. Double ended construction. Can be wired single ended. Shunted or non-shunted sockets.
The perfect LED compatible replacement for linear fixtures that operate independently of ballasts.
Also known as: 762148085218, L13T8BY5050K, TCPL13T8BY5050K
Specifications
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 1900 |
| Shape: | T8 (Tubular) |
| Length: | 4 ft, 48 in |
| Color Rendering Index (CRI): | 80 |
| Type: | LED Retrofit, Ballast Bypass (Type B) |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | Medium Bi-Pin (G13) |
| Material: | Safety Coated Glass |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Shape: | T8 (Tubular) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 1900 |
| Length: | 4 ft, 48 in |
| Type: | LED Retrofit, Ballast Bypass (Type B) |
| Dimmable: | No |
| Material: | Safety Coated Glass |