9W LED PL BR30 Lamp, 27K, Dimmable

Item #: 1275167

Cat #: L9PLVD5027K

UPC: 762148071112

Company wide:
0 in stock
Documents & Guides
LED PL Vertical BR30 Lamp, 9 Watt, 120-277/347V, 80 CRI, 1050 Lumens, Color Temperature: 2700K, G24q/GX24q Base, 0-10V Dimming

Overview

LED PL Vertical BR30 Lamp, 9 Watt, 120-277/347V, 80 CRI, 1050 Lumens, Color Temperature: 2700K, G24q/GX24q Base, 0-10V Dimming

These energy efficient lamps are the perfect solution for replacing fluorescent PL lamps. Designed for use in commercial downlights, they are ideal for a variety of retail, office and hospitality applications. 

Also known as: 762148071112, L9PLVD5027K, TCPL9PLVD5027K

Specifications

Lumens: 1050
Shape: BR30 (Bulged Reflector)
Volts AC: 347
Wattage: 9
Color Temperature: 2700 (Warm White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Volts AC Range: 120 - 277
Lumens: 1050
Volts AC: 347
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Shape: BR30 (Bulged Reflector)
Wattage: 9
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277