LED PL Lamp, Vertical BR30 Dimmable

Item #: 1275165

Cat #: L17PLVD5027K

UPC: 762148071082

Call for price
Company wide:
0 in stock
Documents & Guides
LED PL Lamp, Vertical BR30 Dimmable, 17W, 120-277V, 1800 Lumens, 80 CRI, 2700K. Recommended 0-10v dimming ballast and dimmer for best performance.

Overview

LED PL Lamp, Vertical BR30 Dimmable, 17W, 120-277V, 1800 Lumens, 80 CRI, 2700K. Recommended 0-10v dimming ballast and dimmer for best performance.

These energy efficient lamps are the perfect solution for replacing fluorescent PL lamps. Designed for use in commercial downlights, they are ideal for a variety of retail, office and hospitality applications. 

Also known as: 762148071082, L17PLVD5027K, TCPL17PLVD5027K

Specifications

Lumens: 1700
Volts AC: 120
Wattage: 17
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Shape: BR30 (Blown Reflector)
Type: LED Retrofit
Light Technology: LED
Dimmable: Yes
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Lumens: 1700
Wattage: 17
Color Temperature: 2700 (Warm White)
Type: LED Retrofit
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: BR30 (Blown Reflector)
Light Technology: LED
Base: 4-Pin (G24q), 4-Pin (GX24Q)