8W A19 LED Lamp, 27K

Item #: 1275152

Cat #: FA19D6027EC

UPC: 819816021419

Call for price
Company wide:
0 in stock
Documents & Guides
LED A19 Lamp, 8 Watt, >80 CRI, 800 Lumens, Color Temperature: 2700K, Medium Screw (E26) Base, Dimmable, Replaces 60 Watt Fluorescent

Overview

LED A19 Lamp, 8 Watt, >80 CRI, 800 Lumens, Color Temperature: 2700K, Medium Screw (E26) Base, Dimmable, Replaces 60 Watt Fluorescent

TCP’s filament style LED A-Lamps combine LED technology with the elegance of an exposed filament aesthetic—providing all the beauty and style of traditional lamps with the savings of LED. Exclusive LED technology provides unmatched longevity and perfect 5-100% dimming. 

Also known as: 819816021419, FA19D6027EC, TCPFA19D6027EC

Specifications

Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Finish: Clear
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Lumens: 800
Wattage: 8
Light Technology: LED
Finish: Clear