20 V 3-in-1 Cordless Walk Behind Mower, 1-1/2 To 3-13/32 IN H x 20 I

Item #: 1274869

Cat #: DCMW220P2

UPC: 885911543903

Company wide:
0 in stock
Documents & Guides
20 V 3-in-1 Cordless Walk Behind Mower, 1-1/2 To 3-13/32 IN H x 20 IN W, Brushless Motor Engine

Overview

20 V 3-in-1 Cordless Walk Behind Mower, 1-1/2 To 3-13/32 IN H x 20 IN W, Brushless Motor Engine

The 2 x 20 V MAX* DEWALT 3-in-1 cordless lawn mower is powered by (2) 20 V MAX* batteries to deliver 2x the voltage. The high-output brushless motor delivers powerful performance and increases torque in high overgrowth. The lawn mower's 3-in-1 capability allows for mulching, bagging, or rear clipping discharge. It is perfect for properties up to 1/4 acre. For optimal performance, the battery-powered lawn mower can be paired with high capacity 20 V MAX* DEWALT batteries or FLEXVOLT® batteries for extended runtime and maximum compatibility across DEWALT battery systems. This cordless lawn mower is designed to help you get the job done with a 20 in. metal deck, quick and easy single lever height adjustment, and folding handles for compact upright storage.

Also known as: 885911543903, DCMW220P2, DEWDCMW220P2

Features & Benefits

  • Powerful brushless motor and (2) 20V MAX* batteries working simultaneously for high power output
  • 3-in-1: mulching, bagging, and rear discharging
  • Heavy-duty 20 in. metal deck
  • Single lever height adjust ranging from 1.5 in. - 3.4 in.
  • Folding handle and lift handles for easy transport and compact storage

Specifications

Volts DC: 20
Type: Lawn Mower
Volts DC: 20
Type: Lawn Mower