6" LED Wafer Light

Item #: 1274784

Cat #: WF6 LED 27K MW M6

UPC: 191723484885

Company wide:
0 in stock
Documents & Guides
No Documents Available
LED Wafer Module, 6" Diameter, 13.8W, 120V, Color Temperature: 2700K, CRI: 80, Color: Matte White

Overview

LED Wafer Module, 6" Diameter, 13.8W, 120V, Color Temperature: 2700K, CRI: 80, Color: Matte White
Also known as: 191723484885, WF6 LED 27K MW M6, LITWF6LED27KMWH

Specifications

Type: LED Module, Wafer
Color: Matte White
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 13.800
Light Technology: LED
Type: LED Module, Wafer
Color Rendering Index (CRI): 80
Wattage: 13.800
Color: Matte White
Color Temperature: 2700 (Warm White)
Light Technology: LED