One-Bulb Heater/Ventilation Fan

Item #: 1274742

Cat #: 162M

UPC:

$ 113.53 EA
Company wide:
96 in stock
Documents & Guides
70 CFM One-Bulb Heater/Ventilation Fan, 250W BR40 Infrared Bulb, 4.0 Sones

Overview

70 CFM One-Bulb Heater/Ventilation Fan, 250W BR40 Infrared Bulb, 4.0 Sones

Keep your bathroom warm and clear with the stylish Broan® 70 CFM Exhaust Fan with Infrared Bulb Heater. This versatile fixture features a fan and heater that can work separately or together for convenience. This white fan also features polymeric dampers to help prevent back drafts and eliminate mechanical noise.

Also known as: 162M, BRN162M

Specifications

Type: Fan/Heater, Ceiling
CFM: 70
Wattage: 250
Type: Fan/Heater, Ceiling
Wattage: 250
CFM: 70