4' LED Vapor Tight Fixture

Item #: 1274575

Cat #: XVML L48 3500LM MVOLT 50K

UPC: 191723621945

Company wide:
0 in stock
LED Vapor Tight Slim Strip Fixture, 4', 33W, 120-277V, Lumens: 3500, CRI: 80, Color Temperature: 5000K

Overview

LED Vapor Tight Slim Strip Fixture, 4', 33W, 120-277V, Lumens: 3500, CRI: 80, Color Temperature: 5000K
Also known as: 191723621945, XVML L48 3500LM MVOLT 50K, LITXVMLL483500LM50

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Wattage: 33
Type: Vapor Tight
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 33
Light Technology: LED
Volts AC: 120, 277
Type: Vapor Tight