Limit switch body, Limit switches XC Standard, ZCKJ, fixed, w/o display, 2C/O, snap action, 1/2"NPT

Item #: 1274567
Cat #: ZCKJ2H7
UPC: 785901466451
Call for price
Company wide:
0 in stock
Limit switch body, Limit switches XC Standard, ZCKJ, fixed, w/o display, 2C/O, snap action, 1/2"NPT

Overview

Limit switch body, Limit switches XC Standard, ZCKJ, fixed, w/o display, 2C/O, snap action, 1/2"NPT
This ZCK body/contact assembly with connector has a fixed body and a Zamak body. It has 2 x co snap action (simultaneous) contacts and a 1/2" NPT cable entry. It can be matched with any head, levers or actuator from the XCKD, XCKP and XCKT ranges.
Also known as: 785901466451, ZCKJ2H7, TELZCKJ2H7

Specifications

Poles: 2
Type: Limit Switch, Body Only
Amps: 10
Volts AC: 300
Mounting: Surface
Material: Plastic
Standards: California Proposition 65
Poles: 2
Amps: 10
Mounting: Surface
Standards: California Proposition 65
Type: Limit Switch, Body Only
Volts AC: 300
Material: Plastic

Customer Reviews

No reviews for this product
(0)