
95W Round LED High Bay, 50K
Item #: 1274566
Cat #: JEBL 12L 50K 80CRI
UPC: 191848153901
Company wide:
0
in stock
Documents & Guides
LED High Bay, 95 Watt, 13790 Lumens, 5000K, 120-277 Volt, 0-10V Dimming, 6kV Surge Protection, IP65 Rated, White Finish, 13 Inch Diameter. Lithonia Contractor Select™ JEBL LED High Bay Light.
Overview
LED High Bay, 95 Watt, 13790 Lumens, 5000K, 120-277 Volt, 0-10V Dimming, 6kV Surge Protection, IP65 Rated, White Finish, 13 Inch Diameter. Lithonia Contractor Select™ JEBL LED High Bay Light.
The JEBL is built to last with 6kV surge protection standard, 55°C ambient temperature rating, and IP65 rated for elimination of dust, moisture and airborne contaminants. Designed for applications including warehousing, gymnasiums, manufacturing and outdoor canopies.
Also known as: 191848153901, JEBL 12L 50K 80CRI, LITJEBL12L50KWH
Specifications
| Color Temperature: | 5000 (Bright White) |
| Diameter: | 13 in |
| Wattage: | 95 |
| Color Rendering Index (CRI): | 80 |
| IP/NEMA Rating: | IP65 |
| Lumens: | 13000 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 95 |
| IP/NEMA Rating: | IP65 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Diameter: | 13 in |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 13000 |
| Dimmable: | Yes |