This product has been discontinued.

40W LED Floodlight
Item #: 1274564
Cat #: QTE-LED-P2-40K-120-THK-DDB-M6
UPC: 191848093436
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Floodlight, 40W, 120V, Lumens: 4000, Color Temperature: 4000K, Knuckle Mounting, Color : Dark Bronze
Overview
LED Floodlight, 40W, 120V, Lumens: 4000, Color Temperature: 4000K, Knuckle Mounting, Color : Dark Bronze
QTE LED is a family of cost effective, energy efficient floodlights. These are the ideal replacements for up to 500W Quartz Halogen floodlights, and deliver energy savings of up to 85% with over 10 years of service life. QTE LED floodlights are great for illuminating yards, driveways, buildings, billboards and signage, and for general flood lighting
Also known as: 191848093436, QTE-LED-P2-40K-120-THK-DDB-M6, LITQTELEDP240K120T
Specifications
| Color: | Dark Bronze |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 40 |
| Lumens: | 4000 |
| Mounting: | Knuckle |
| Light Technology: | LED |
| Color: | Dark Bronze |
| Wattage: | 40 |
| Mounting: | Knuckle |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 4000 |
| Light Technology: | LED |