14W PAR38 LED Lamp, 30K

Item #: 1274489

Cat #: 529594

UPC: 046677529598

Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 14W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 80, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. *Philips Part # 529594, Mdl # 929001318904. 120W Equivalent. Dimmable when using leading and trailing edge dimmers. (See http://www.philips.com/ledtechguide for compatible dimmers.) Suitable for Use in Wet Locations. This lamp is ENERGY STAR® Certified. AKA: 14PAR38/LED/830/F40/DIM/ULW/120V 6/1FB.

Overview

Dimmable LED Lamp, 14W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 80, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. *Philips Part # 529594, Mdl # 929001318904. 120W Equivalent. Dimmable when using leading and trailing edge dimmers. (See http://www.philips.com/ledtechguide for compatible dimmers.) Suitable for Use in Wet Locations. This lamp is ENERGY STAR® Certified. AKA: 14PAR38/LED/830/F40/DIM/ULW/120V 6/1FB.
Also known as: 046677529598, 529594, PHI14PAR38LED83040

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 14
Shape: PAR38 (Sealed Beam)
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 14
Lumens: 1200
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 40°