Premium Category 6 Copper Cable, CMP, Blue, 1000' Spool Pac

Item #: 1273853

Cat #: 7131930

UPC: 079407319305

Call for price
Company wide:
0 in stock
Documents & Guides
GenSPEED® 6500 Premium Category 6 Plenum Cable, Blue, 1000' Spool Pac, Unshielded, Twisted-Pair, Indoor, 350MHZ Guaranteed, 300V

Overview

GenSPEED® 6500 Premium Category 6 Plenum Cable, Blue, 1000' Spool Pac, Unshielded, Twisted-Pair, Indoor, 350MHZ Guaranteed, 300V

Designed and engineered with precision balance to offer ultimate headroom.

Also known as: 079407319305, 7131930, GCB7131930

Features & Benefits

  • High-end optimized performance to support the most bandwidth-intensive applications
  • Designed and engineered with precision balance to offer ultimate headroom
  • Improved cable temperature rating (75°C Riser, 105°C Plenum) for greater protection against increased operating temperatures and for high-wattage applications
  • Performance guaranteed to 350 MHz
  • New and improved separator construction allowing for more pair separation
  • TRU-Mark® print legend contains footage markings from 1000' to 0'
  • Third-party verified for guaranteed performance

Specifications

Type: Premium, Plenum
Gauge: 23 AWG
Color: Blue
Volts AC: 300
Length: 1000 ft
Jacket: PVC
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Insulation: FEP
Package Type: Spool Pac
Type: Premium, Plenum
Color: Blue
Length: 1000 ft
Material: Copper
Shielding: Unshielded
Package Type: Spool Pac
Gauge: 23 AWG
Volts AC: 300
Jacket: PVC
Conductors: 4 Pair
Insulation: FEP