
LED Work Lamp
Item #: 1273784
Cat #: 20A30/LED/865/P/E26/ND 4/1FB
UPC: 046677479282
Company wide:
0
in stock
Documents & Guides
Non-Dimmable LED Lamp, 20W, 120V, Bulb: A-Type (A40), Base: Medium Screw (E26), Lumens: 2300, Color Temperature: 6500K, Rated Average Life: 25,000 Hrs. Rugged plastic construction. Comes with a UL listed medium to mogul base adapter. AKA: 20A30/LED/865/P/E26/ND 4/1FB. ### NOTE: Delisted with NO replacement from Signify/Philips. ### *Philips Part # 479287*
Overview
Non-Dimmable LED Lamp, 20W, 120V, Bulb: A-Type (A40), Base: Medium Screw (E26), Lumens: 2300, Color Temperature: 6500K, Rated Average Life: 25,000 Hrs. Rugged plastic construction. Comes with a UL listed medium to mogul base adapter. AKA: 20A30/LED/865/P/E26/ND 4/1FB. ### NOTE: Delisted with NO replacement from Signify/Philips. ### *Philips Part # 479287*
Also known as: 046677479282, 20A30/LED/865/P/E26/ND 4/1FB, PHI20A30LED865PE26
Specifications
| Color Temperature: | 6500 (Daylight) |
| Base: | Medium Screw (E26) |
| Diameter: | 3 3/4 in |
| Volts AC: | 120 |
| Wattage: | 20 |
| Lumens: | 2300 |
| Color Temperature: | 6500 (Daylight) |
| Diameter: | 3 3/4 in |
| Wattage: | 20 |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Lumens: | 2300 |