Vent Fan, 70 CFM, White

Item #: 1273728

Cat #: E0F70

UPC: 026715254231

Company wide:
0 in stock
Documents & Guides
E0F70 Ventilation Fan, 70 CFM, White

Overview

E0F70 Ventilation Fan, 70 CFM, White
Also known as: 026715254231, E0F70, BRNE0F70

Specifications

Color: White
CFM: 70
Color: White
CFM: 70