Thermoplastic PVC Jacket non-metallic 1/2" NMUA Gray100 ft coil

Item #: 1273699
Cat #: 39712
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
1/2 NMUA-GRY 100

Overview

1/2 NMUA-GRY 100
Also known as: 39712, ANM39712

Specifications

Diameter: 1/2 in
Length: 100 ft
Color: Gray
Material: PVC
Type: LFNC-B
Diameter: 1/2 in
Color: Gray
Type: LFNC-B
Length: 100 ft
Material: PVC

Customer Reviews

No reviews for this product
(0)