
5W CFL Retrofit LED Lamp, 35K
Item #: 1273664
Cat #: LED-7300-35K-G2
UPC: 844006073633
$ 17.52 EA
Company wide:
57
in stock
Documents & Guides
Non-Dimmable LED Lamp, 5W, Operates with magnetic ballast or 120-277V line voltage, Bulb: PL, Base: 2-Pin(GX23), (Replaces up to 9W 2-Pin PL), Lumens: 550, (121LPW), CRI: >80, Beam Angle: Omni-Directional / 120°. Suitable for damp environments and semi-enclosed recessed fixtures or equivalent.
Overview
Non-Dimmable LED Lamp, 5W, Operates with magnetic ballast or 120-277V line voltage, Bulb: PL, Base: 2-Pin(GX23), (Replaces up to 9W 2-Pin PL), Lumens: 550, (121LPW), CRI: >80, Beam Angle: Omni-Directional / 120°. Suitable for damp environments and semi-enclosed recessed fixtures or equivalent.
Also known as: 844006073633, LED-7300-35K-G2, LGDLED730035KG2
Specifications
Lumens: | 550 |
Wattage: | 5 |
Volts AC: | 120, 277 |
Shape: | PL-C (Quad Tube) |
Material: | Plastic |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 3500 (Neutral White) |
Base: | 2-Pin (GX23) |
Angle: | 120° |
Lumens: | 550 |
Volts AC: | 120, 277 |
Material: | Plastic |
Color Temperature: | 3500 (Neutral White) |
Angle: | 120° |
Wattage: | 5 |
Shape: | PL-C (Quad Tube) |
Color Rendering Index (CRI): | 80 |
Base: | 2-Pin (GX23) |
Customer Reviews
No reviews for this product
(0)