LGD LED-7330-40K-G2

Item #: 1273653

Cat #: LED-7330-40K-G2

UPC: 844006073619

$ 19.21 EA
Company wide:
0 in stock
Documents & Guides
LGD LED-7330-40K-G2

Overview

LGD LED-7330-40K-G2
Also known as: 844006073619, LED-7330-40K-G2, LGDLED733040KG2

Specifications

Lumens: 1000
Wattage: 10
Color Temperature: 4000 (Cool White)
Light Technology: LED
Dimmable: No
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Angle: 360°
Lumens: 1000
Color Temperature: 4000 (Cool White)
Dimmable: No
Angle: 360°
Wattage: 10
Light Technology: LED
Base: 4-Pin (G24q), 4-Pin (GX24Q)