EMERGENCY LIGHTING UNIT

Item #: 1272538

Cat #: ELM2L UVOLT LTP SDRT M12

UPC: 191848091883

$ 199.53 EA
Company wide:
4 in stock
Quantum® Contemporary Commercial LED Emergency Light: Aimable Optics, 220lm, White Finish, 120-347V, Lithium Iron Phosphate Battery, Self Diagnostics, Remote Test.

Overview

Quantum® Contemporary Commercial LED Emergency Light: Aimable Optics, 220lm, White Finish, 120-347V, Lithium Iron Phosphate Battery, Self Diagnostics, Remote Test.
Also known as: 191848091883, ELM2L UVOLT LTP SDRT M12, LITELM2LUVOLTLTPSD

Specifications

Lumens: 220
Material: Thermoplastic
Color: White
Type: Emergency Light
Mounting: Wall, Ceiling
Wattage: 2.400
Light Technology: LED
Volts AC Range: 120 - 347
Lumens: 220
Color: White
Mounting: Wall, Ceiling
Light Technology: LED
Material: Thermoplastic
Type: Emergency Light
Wattage: 2.400
Volts AC Range: 120 - 347