4 In. Round Ceiling Rated Box, 1/2 In. Deep, Old Work

Item #: 1272206

Cat #: 297

UPC: 050169002971

$ 8.40 EA
Company wide:
65 in stock
Documents & Guides
4 In. Round Ceiling Rated Box, 1/2 In. Deep, Old Work

Overview

4 In. Round Ceiling Rated Box, 1/2 In. Deep, Old Work

Shallow Old Work Pan Design Is Ideal For Mounting Fixtures In Existing Walls Or Ceilings With Obstructions That Limit Depth.

Also known as: 050169002971, 297, RAC297, Cut-in pancake

Features & Benefits

  • 4 in. round, only 1/2 in. deep
  • Ideal pan for remodeling - features old work bracket
  • Flange and bracket mounts to 1/2 or 5/8 in. drywall without stud
  • Breakable screw and low profile wing nut provide clearance for low profile fixture canopies
  • Four 1/2 in. knockouts
  • cULus Listed

Specifications

Material: Steel
Depth: 1/2 in
Material: Steel
Depth: 1/2 in