
Open Center Bracket for 16" Stud Spacing
Item #: 1272205
Cat #: 9016R
UPC: 050169890165
$ 10.63 EA
Company wide:
0
in stock
Documents & Guides
Open Center Bracket for 16 Inch Stud Spacing, Accepts Both 4 Inch and 4-11/16 Inch Square Boxes
Overview
Open Center Bracket for 16 Inch Stud Spacing, Accepts Both 4 Inch and 4-11/16 Inch Square Boxes
RACO Open Center bracket allows the installer to easily positon and adjust electrical boxes and mud ring between studs. Featuring a built-in cable management system, which offers first means of support for flexible cable. The Open Center Bracket reduces assembly and installation time on the job site.
Also known as: 050169890165, 9016R, RAC9016R
Features & Benefits
- Accepts both 4 in and 4-11/16 in square boxes
- Opening gives installer flexibility of box position between studs
- Features built-in first mean of support for securing and supporting MC cable
Specifications
| Length: | 16 in |
| Length: | 16 in |