Weatherproof-In-Use Cover, 2-Gang, Universal, Polycorbonate, Clear

Item #: 1272199

Cat #: MM7420C

UPC: 050169994955

$ 217.23 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Cover, 2-Gang, 4-3/4 Inch Deep, 55-in-1 Configurations, Polycarbonate, Clear

Overview

Weatherproof Cover, 2-Gang, 4-3/4 Inch Deep, 55-in-1 Configurations, Polycarbonate, Clear

Designed to provide weatherproof protection while an outlet is in use.

Also known as: 050169994955, MM7420C, TYMMM7420C

Features & Benefits

  • High-impact polycarbonate construction provides maximum durability
  • Quick-Fit keyhole mounting system allows installation in under a minute
  • Universal Fit Adapter System Technology (U-Fast) for 55-in-1 custom device configurations, comes pre-configured for GFCI
  • Includes attached gasket and mounting hardware
  • Lockable tab fits up to 1/4 in. shackle
  • Extra Duty Rated

Specifications

Depth: 5 in
Gangs: 2
Standards: California Proposition 65
Color: Clear/Gray
Depth: 5 in
Standards: California Proposition 65
Gangs: 2
Color: Clear/Gray