750 MCM XHHW Stranded Aluminum, Brown, Cut to Length

Item #: 1269366

Cat #: 750XHHWABROWN

UPC:

Company wide:
0 in stock
Building Wire, Type XHHW, 750 MCM, Aluminum, Stranded, Brown, Cut to Length

Overview

Building Wire, Type XHHW, 750 MCM, Aluminum, Stranded, Brown, Cut to Length

Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.

Also known as: 750XHHWABROWN, 750XHHWABRNX1000

Specifications

Gauge: 750 kcmil
Color: Brown
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Gauge: 750 kcmil
Volts AC: 600
Material: Aluminum
Stranding: Stranded
Color: Brown
Conductors: 1
Jacket: XLPE