Breather Kit, IP45, 2.6", Light Gray, Polycarbonate

Item #: 1268914

Cat #: SDA412

UPC: 623980565880

Company wide:
0 in stock
Documents & Guides
Breather Kit, IP45, Diameter: 2.6 Inch, Color: Light Gray, Material: Polycarbonate

Overview

Breather Kit, IP45, Diameter: 2.6 Inch, Color: Light Gray, Material: Polycarbonate
Also known as: 623980565880, SDA412, HAMSDA412

Specifications

Material: Polycarbonate
Diameter: 2.600 in
Material: Polycarbonate
Diameter: 2.600 in