Wall Mount Enclosure, Sloped Top, NEMA 4X, 16 x 12 x 8", Stainless Steel

Item #: 1268838

Cat #: ST161208SS

UPC: 623980099002

Company wide:
0 in stock
Wall Mount Enclosure, Sloped Top, NEMA 4X, 16 x 12 x 8 Inch, Stainless Steel With Brush Finished

Overview

Wall Mount Enclosure, Sloped Top, NEMA 4X, 16 x 12 x 8 Inch, Stainless Steel With Brush Finished

Built for demanding wall-mount applications, the Eclipse enclosure protects electrical and electronic equipment in harsh industrial environments. Its sloped top sheds water and offers a convenient surface for control mounting. Hidden hinges and sleek, secure latches deliver modern, high-tech styling without compromising durability. With a broad range of sizes and practical accessories, Eclipse is a complete, ready-to-configure solution for your next installation.

Also known as: 623980099002, ST161208SS, HAMST161208SS

Features & Benefits

  • Formed 14 gauge 304 stainless steel.
  • Formed lip on enclosure to exclude flowing liquids and contaminants.
  • Continuously welded seams ground smooth.
  • Door latches feature the added safety of quarter turn slot requiring use of tool for opening
  • Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options.
  • Doors may be easily removed for modifications and are interchangeable.
  • Seamless poured-in place gasket.
  • Collar studs provided for mounting inner panel.
  • Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes.
  • Stainless steel hinge pins and quarter turns.

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 16 in
Width: 12 in
Depth: 8 in
Material: Stainless Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X
Width: 12 in
Material: Stainless Steel
Height: 16 in
Depth: 8 in
Mounting: Wall