9W A19 LED Lamp, 27K

Item #: 1268406

Cat #: S9845

UPC: 045923098451

Company wide:
0 in stock
Documents & Guides
9 Watt A19 LED; Clear; Medium Base; 2700K; 1100 Lumens; 120 Volt

Overview

9 Watt A19 LED; Clear; Medium Base; 2700K; 1100 Lumens; 120 Volt
Also known as: 045923098451, S9845, SATS9845

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 1100
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED