HAM RB-2P24 24U DOUBLE-TAPPED

Item #: 1268400

Cat #: RB-2P24

UPC: 623980820392

Company wide:
0 in stock
Documents & Guides
No Documents Available
HAM RB-2P24 24U DOUBLE-TAPPED

Overview

HAM RB-2P24 24U DOUBLE-TAPPED
Also known as: 623980820392, RB-2P24, HAMRB2P24

Specifications

Color: Clear
Gangs: 2
Mounting: Vertical
Material: Plastic
Color: Clear
Mounting: Vertical
Gangs: 2
Material: Plastic