1U VENT RACK MOUNT SHELF 20" D

Item #: 1268386

Cat #: RASV190120BK1

UPC: 623980030531

Company wide:
0 in stock
Documents & Guides
1U VENT RACK MOUNT SHELF 20" D

Overview

1U VENT RACK MOUNT SHELF 20" D
Also known as: 623980030531, RASV190120BK1, HAMRASV190120BK1

Specifications

Size: 1RMU
Size: 1RMU