1U VENT RACK MOUNT SHELF 10" D

Item #: 1268383

Cat #: RASV190110BK1

UPC: 623980456737

Company wide:
0 in stock
Documents & Guides
1U VENT RACK MOUNT SHELF 10" D

Overview

1U VENT RACK MOUNT SHELF 10" D
Also known as: 623980456737, RASV190110BK1, HAMRASV190110BK1

Specifications

Size: 1RMU
Size: 1RMU