THQC 1P 120V 15A

Item #: 1268135

Cat #: THQC1115GFT

UPC: 783164485608

$ 921.35 EA
Company wide:
0 in stock
Documents & Guides
THQC 1P 120V 15A GFCI SELF-TEST

Overview

THQC 1P 120V 15A GFCI SELF-TEST
Also known as: 783164485608, THQC1115GFT, ABBTHQC1115GFT

Specifications

Poles: 1
Family / Style: Q Line
Poles: 1
Family / Style: Q Line