SC STR SECTION 8X8X120 W/O KO

Item #: 1267564

Cat #: CWSC8120NK

UPC: 623980017082

Company wide:
0 in stock
Documents & Guides
No Documents Available
SC STR SECTION 8X8X120 W/O KO

Overview

SC STR SECTION 8X8X120 W/O KO
Also known as: 623980017082, CWSC8120NK, HAMCWSC8120NK

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 120 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in