ELBOW 090 DEG 8X8

Item #: 1267471

Cat #: CWEL890

UPC: 623980262215

Company wide:
0 in stock
Documents & Guides
ELBOW 090 DEG 8X8

Overview

ELBOW 090 DEG 8X8
Also known as: 623980262215, CWEL890, HAMCWEL890

Specifications

Width: 8 in
Height: 8 in
Material: Steel
Angle: 90°
Width: 8 in
Material: Steel
Height: 8 in
Angle: 90°