ELBOW 45 DEG 8X8

Item #: 1267470

Cat #: CWEL845

UPC: 623980262253

Company wide:
0 in stock
Documents & Guides
ELBOW 45 DEG 8X8

Overview

ELBOW 45 DEG 8X8
Also known as: 623980262253, CWEL845, HAMCWEL845

Specifications

Width: 8 in
Height: 8 in
Material: Steel
Angle: 45°
Width: 8 in
Material: Steel
Height: 8 in
Angle: 45°