ELBOW 090 DEG 6X6

Item #: 1267468

Cat #: CWEL690

UPC: 623980262192

Company wide:
0 in stock
Documents & Guides
ELBOW 090 DEG 6X6

Overview

ELBOW 090 DEG 6X6
Also known as: 623980262192, CWEL690, HAMCWEL690

Specifications

Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
Height: 6 in
Width: 6 in
Material: Steel
Angle: 90°